Kitchen Faucet, Single Hole, Tuscan Bronze, 7-7/8" Mount, 1 or 3 Hole Residential

  • Mfr # G133-10YY

  • Zoro # G9030861


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
7-7/8"
Finish
Tuscan Bronze
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G133-10YY
Zoro #
G9030861
UPC #
-
Country of Origin
United States

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
7-7/8"
Finish
Tuscan Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet,Single Hole,Tuscan Bronze
Residential / Commercial
Residential

Description

Kitchen Faucet,Single Hole,Tuscan Bronze

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.