Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Kitchen Faucet, 8" Mount, 1/2/3/4 Hole Residential GT529-SMC

Kitchen Faucet, 8" Mount, 1/2/3/4 Hole Residential (Discontinued)

  • Mfr # GT529-SMC
  • Zoro # G4027394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT529-SMC
Zoro #
G4027394
UPC #
38877581193
Country of Origin
United States

Details

Number of Holes
1/2/3/4
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Residential

Description

Pfister Lita Pull-Down Kitchen Faucet Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.