This item is Discontinued.

Pfister Kitchen Faucet, Single Hole, SS, 1.8 gpm, 8" Mount, 1/2/3/4 Hole Residential GT529-SMS

Kitchen Faucet, Single Hole, SS, 1.8 gpm, 8" Mount, 1/2/3/4 Hole Residential (Discontinued)

  • Mfr # GT529-SMS
  • Zoro # G9030992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT529-SMS
Zoro #
G9030992
UPC #
-
Country of Origin
United States

Details

Number of Holes
1/2/3/4
Mounting Hole Center to Center
8"
Finish
Stainless Steel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet,Single Hole,SS,1.8 gpm
Residential / Commercial
Residential

Description

Kitchen Faucet,Single Hole,SS,1.8 gpm

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.