Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Kitchen Faucet w/Soap Dspnsr, Pull Down, 8" Mount, 1/2/3/4 Hole Residential GT529-YPK

Kitchen Faucet w/Soap Dspnsr, Pull Down, 8" Mount, 1/2/3/4 Hole Residential (Discontinued)

  • Mfr # GT529-YPK
  • Zoro # G9021439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT529-YPK
Zoro #
G9021439
UPC #
-
Country of Origin
Canada

Details

Number of Holes
1/2/3/4
Mounting Hole Center to Center
8"
Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet w/Soap Dspnsr,Pull Down
Residential / Commercial
Residential

Description

Ktchn Faucet w/Soap Dspnsr,Pull Down

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.