
8" Mount, Residential 2 or 4 Hole Kitchen Faucet (Discontinued)
- Mfr # GT34-4TCC
- Zoro # G4027534
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT34-4TCC
Zoro #
G4027534
UPC #
38877547144
Country of Origin
China
Details
Number of Holes
2 or 4
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Residential
Description
Pfister Marielle Single Handle Kitchen Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.