Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Kitchen Faucet, Pull-Down, Tuscan Bronze, 8" Mount, 3 Hole Residential LG531-YPY

Kitchen Faucet, Pull-Down, Tuscan Bronze, 8" Mount, 3 Hole Residential (Discontinued)

  • Mfr # LG531-YPY
  • Zoro # G4289160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG531-YPY
Zoro #
G4289160
UPC #
-
Country of Origin
United States

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Tuscan Bronze
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet,Pull-Down,Tuscan Bronze
Residential / Commercial
Residential

Description

Kitchen Faucet,Pull-Down,Tuscan Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.