Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Faucet, 8" Mount, 4 Hole Residential

  • Mfr # G136-5000

  • Zoro # G4032662


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G136-5000
Zoro #
G4032662
UPC #
38877575352
Country of Origin
China

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Residential

Description

Pfister Pfirst Series Two Handle High Arc Kitchen Faucet With Spray Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.