Zoro Homepage
This item is Discontinued.
Pfister 8" Mount, Residential 4 Hole Kitchen Faucet GT36-4CBC

8" Mount, Residential 4 Hole Kitchen Faucet (Discontinued)

  • Mfr # GT36-4CBC
  • Zoro # G4023930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT36-4CBC
Zoro #
G4023930
UPC #
38877546451
Country of Origin
United States

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Residential

Description

Pfister Avalon Two Handle Kitchen Faucet Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.