Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Kitchen Faucet w/Spray, 2-Handle, Chrome, 8" Mount, 4 Hole Residential G135-4000

Kitchen Faucet w/Spray, 2-Handle, Chrome, 8" Mount, 4 Hole Residential (Discontinued)

  • Mfr # G135-4000
  • Zoro # G9021770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G135-4000
Zoro #
G9021770
UPC #
-
Country of Origin
Canada

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet w/Spray,2-Handle,Chrome
Residential / Commercial
Residential

Description

Kitchen Faucet w/Spray,2-Handle,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.