
Residential 2 Hole Ashfield Single Handle Bar And Prep Fauc (Discontinued)
- Mfr # LG72-YP2Y
- Zoro # G3061529
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG72-YP2Y
Zoro #
G3061529
UPC #
-
Country of Origin
United States
Details
Number of Holes
2
Finish
Tuscan Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Ashfield Single Handle Bar And Prep Fauc
Residential / Commercial
Residential
Description
Item Ashfield Single Handle Bar And Prep Fauc
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.