Shop PFISTER
See all product information
Create Account
Avalon Two Handle Widespread Lavatory Faucet Chrome
Mfr # LG49-CB1C
Zoro # G4014024
product price:Â $285.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM
Number of Handles
2
Max. Installation Surface Thickness
1-13/32 in
Drain Style
American All Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG49-CB1C
- Zoro #
- G4014024
- UPC #
- 38877610022
- Country of Origin
- China
Dimensions
- Max. Installation Surface Thickness
- 1-13/32 in
Details
- Flow Rate
- 1.5 GPM
- Number of Handles
- 2
- Drain Style
- American All Metal
Description
Pfister Avalon Two Handle Widespread Lavatory Faucet Chrome
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.