Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Single Handle 4" Mount, 3 Hole Bathroom Faucet, Velvet Aged Bronze LF-048-E0BV

Single Handle 4" Mount, 3 Hole Bathroom Faucet, Velvet Aged Bronze (Discontinued)

  • Mfr # LF-048-E0BV
  • Zoro # G9023712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-048-E0BV
Zoro #
G9023712
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Deck/Countertop
ADA Compliant
Yes
Finish
Velvet Aged Bronze
Flow Rate
1.2 gpm
Number of Handles
2
Flow Outlet Type
Aerated
Item
Bathroom Faucet

Description

Bathroom Faucet,2-Handle,Catalina,4 In.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.