Dual Handle 3 Hole Bathroom Faucet, Brushed Nickel (Discontinued)
- Mfr # LG49-SR0K
- Zoro # G9021883
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG49-SR0K
Zoro #
G9021883
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Dual Handle
Number of Holes
3
Mounting Type
Deck/Countertop
ADA Compliant
Yes
Finish
Brushed Nickel
Flow Rate
1.2 gpm
Number of Handles
2
Flow Outlet Type
Aerated
Item
Bathroom Faucet
Description
Bathroom Faucet,Serrano,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.