Zoro Homepage

Brislin Showerhead 1.8 Gpm

  • Mfr # J15-BS0K

  • Zoro # G508454173


product price: $67.29
/ea

Key Features

Height
2.05 in
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J15-BS0K
Zoro #
G508454173
UPC #
38877643150
Country of Origin
Unknown

Dimensions

Height
2.05 in
Width
6 in
Length
6 in

Details

Finish
BRUSHED NICKEL

Description


  • •In Pfister's Brushed Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.