Zoro Homepage

Contemporary Showerhead 1.8 Gpm

  • Mfr # J15-NK11

  • Zoro # G608454097


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Finish
BRUSHED NICKEL
Height
2.32 in
Width
7.01 in
Length
7.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J15-NK11
Zoro #
G608454097
UPC #
38877643532
Country of Origin
Unknown

Dimensions

Height
2.32 in
Width
7.01 in
Length
7.01 in

Details

Finish
BRUSHED NICKEL

Description


  • •In Pfister's Brushed Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.