Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contempra 24", Towel Bar, Brushed Gold

  • Mfr # BTB-NC2BG

  • Zoro # G0816909


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Product Type
Contempra 24",Towel Bar,Brushed Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB-NC2BG
Zoro #
G0816909
UPC #
38877632901
Country of Origin
China

Details

Item
Contempra 24",Towel Bar,Brushed Gold
Product Type
Contempra 24",Towel Bar,Brushed Gold

Description

Contempra 24 In.,Towel Bar,Brushed Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.