Zoro Homepage

Contempra Diverter Trim Matte Black

  • Mfr # 016-NC1B

  • Zoro # G3061784


product price: $114.80
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Matte Black
Handle Type
Fixed Hub
Material
metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-NC1B
Zoro #
G3061784
UPC #
-
Country of Origin
China

Details

ADA Compliant
Yes
Finish
Matte Black
Handle Type
Fixed Hub
Item
Contempra Diverter Trim,Matte Black
Material
metal

Description

Item Contempra Diverter Trim,Matte Black

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.