Shop PFISTER
See all product information
Create Account
Contempra Vessel Matte Black
Mfr # LG40-NB00
Zoro # G4035130
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
Flow Rate - Maximum
1.2 GPM
Drain Style
Less Drain Assembly
For Surface Thickness - Maximum
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG40-NB00
- Zoro #
- G4035130
- UPC #
- 38877637944
- Country of Origin
- China
Dimensions
- For Surface Thickness - Maximum
- 3 in
Details
- Number of Handles
- 1
- Flow Rate - Maximum
- 1.2 GPM
- Drain Style
- Less Drain Assembly
Description
Pfister Contempra Vessel Matte Black
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.