Shop PFISTER
See all product information
Create Account
Deckard Deckard Single Control Bathroom Faucet Matte Black
Mfr # LG42-DAPB
Zoro # G4035444
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.2 GPM
Number of Handles
1
Drain Style
American Push & Seal
Max. Installation Surface Thickness
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG42-DAPB
- Zoro #
- G4035444
- UPC #
- 38877633465
- Country of Origin
- United States
Dimensions
- Max. Installation Surface Thickness
- 3 in
Details
- Flow Rate
- 1.2 GPM
- Number of Handles
- 1
- Drain Style
- American Push & Seal
Description
Pfister Deckard Deckard Single Control Bathroom Faucet Matte Black
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.