
Single Handle 1/3 Hole Deckard Single Control, Brushed Nickel, Brushed Nickel (Discontinued)
- Mfr # LG42-DA0K
- Zoro # G3062274
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG42-DA0K
Zoro #
G3062274
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Single Handle
Number of Holes
1/3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Brushed Nickel
Flow Rate
1.2 gpm
Number of Handles
1
Item
Deckard Single Control,Brushed Nickel
Material
metal
Description
Item Deckard Single Control,Brushed Nickel
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.