Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Handle Bathroom Faucet, 1-3/16" Mount, Brushed Nickel 3 Hole

  • Mfr # RT6-5BSK

  • Zoro # G9023161


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Mounting Hole Center to Center
1-3/16"
ADA Compliant
Yes
Finish
Brushed Nickel
Flow Rate
18.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5BSK
Zoro #
G9023161
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
1-3/16"
ADA Compliant
Yes
Finish
Brushed Nickel
Flow Rate
18.0 gpm
Number of Handles
2
Flow Outlet Type
Aerated
Item
Bathroom Faucet
Flow Type
Aerated
Body Material
metal

Description

Tub Faucet Trim,Nickel,3-Hole,Bronson

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.