
Dual Handle Avalon Two Handle Centerset Lavatory Fau, Brushed Nickel 3 Hole
Mfr # LG48-CB1K
Zoro # G3061888
product price: $200.24
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Dual Handle
Finish
Brushed Nickel
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG48-CB1K
Zoro #
G3061888
UPC #
-
Country of Origin
China
Details
Faucet Operation
Dual Handle
Item
Avalon Two Handle Centerset Lavatory Fau
Finish
Brushed Nickel
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate
1.2 gpm
Number of Handles
2
Material
metal
Description
Item Avalon Two Handle Centerset Lavatory Fau
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.