Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Handle Bathroom Faucet, Brushed Nickel 3 Hole

  • Mfr # RT6-5WRK

  • Zoro # G9034258


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
Body Material
metal
Flow Type
Aerated
Number of Mounting Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5WRK
Zoro #
G9034258
UPC #
-
Country of Origin
United States

Details

Finish
Brushed Nickel
Number of Handles
2
Item
Bathroom Faucet
Body Material
metal
Flow Type
Aerated
Number of Mounting Holes
3
Operation Method
Dual Handle

Description

The Weller collection is the new standard for transitional style. The gracefully arced spouts and angled handles work together to complement a wide range of decor, making Weller the ideal selection for those who want to update or upgrade their bathroom.FeaturesMeets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled personsValve body sold separately3-hole installationHigh arc spout for added clearance and reachAll metal construction for durabilitySpout and handles included

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.