Dual Handle Contempra, 3-Hole, Roman Tub, Brushed Gold, Brushed Gold 3 Hole

  • Mfr # RT6-5NCBG

  • Zoro # G3061809


product price:  $472.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate
18.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5NCBG
Zoro #
G3061809
UPC #
-
Country of Origin
China

Details

Faucet Operation
Dual Handle
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate
18.0 gpm
Number of Handles
2
Item
Contempra,3-Hole,Roman Tub,Brushed Gold
Finish
Brushed Gold
Material
metal

Description

Item Contempra,3-Hole,Roman Tub,Brushed Gold

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.