
Dual Handle Contempra Two Hdl Widespread Lavatory Fc, Brushed Nickel 3 Hole (Discontinued)
- Mfr # LG49-NC1K
- Zoro # G3061967
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LG49-NC1K
Zoro #
G3061967
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Dual Handle
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
1.2 gpm
Number of Handles
2
Item
Contempra Two Hdl Widespread Lavatory Fc
Finish
Brushed Nickel
Material
metal
Description
Item Contempra Two Hdl Widespread Lavatory Fc
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.