
Dual Handle Contempra Widespread, Matte Black, Matte Black 3 Hole (Discontinued)
- Mfr # LG49-NC1B
- Zoro # G3062073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG49-NC1B
Zoro #
G3062073
UPC #
-
Country of Origin
China
Details
Faucet Operation
Dual Handle
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
1.2 gpm
Number of Handles
2
Item
Contempra Widespread,Matte Black
Finish
Matte Black
Material
metal
Description
Item Contempra Widespread,Matte Black
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.