Zoro Homepage
This item is Discontinued.
Pfister Dual Handle Deckard 3 Hole, Roman Tub Trim Only Chrom, Polished chrome 3 Hole RT6-5DAC

Dual Handle Deckard 3 Hole, Roman Tub Trim Only Chrom, Polished chrome 3 Hole (Discontinued)

  • Mfr # RT6-5DAC
  • Zoro # G3062003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5DAC
Zoro #
G3062003
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Dual Handle
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
8.0 gpm
Number of Handles
2
Item
Deckard 3 Hole,Roman Tub Trim Only Chrom
Material
metal

Description

Item Deckard 3 Hole,Roman Tub Trim Only Chrom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.