This item is Discontinued.

No Product Image Available

Dual Handle Kenzo Roman Tub Trim With Hand Shower Ma, Matte Black 4 Hole (Discontinued)

  • Mfr # LG6-4DFB
  • Zoro # G3062299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG6-4DFB
Zoro #
G3062299
UPC #
-
Country of Origin
China

Details

Faucet Operation
Dual Handle
Number of Holes
4
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
10.0 gpm
Number of Handles
2
Item
Kenzo Roman Tub Trim With Hand Shower Ma
Finish
Matte Black
Material
metal

Description

Item Kenzo Roman Tub Trim With Hand Shower Ma

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.