
Dual Handle Saxton Roman Tub Trim With Hand Shower, Polished chrome 4 Hole (Discontinued)
- Mfr # LG6-4GLC
- Zoro # G3062685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG6-4GLC
Zoro #
G3062685
UPC #
-
Country of Origin
China
Details
Faucet Operation
Dual Handle
Number of Holes
4
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished chrome
Handle Type
Lever
Flow Rate
10.0 gpm
Number of Handles
2
Item
Saxton Roman Tub Trim With Hand Shower
Material
metal
Description
Item Saxton Roman Tub Trim With Hand Shower
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.