Dual Handle Tub And Shower, Two Handle, 03 Series Chro, Polished chrome 4 Hole

  • Mfr # LG03-6110

  • Zoro # G3063489


product price: $184.92
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Handle Type
Metal Knob
Number of Handles
2
Operation Method
Dual Handle
Flow Rate - Maximum
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG03-6110
Zoro #
G3063489
UPC #
-
Country of Origin
China

Details

Finish
Polished chrome
Handle Type
Metal Knob
Number of Handles
2
Item
Tub And Shower,Two Handle,03 Series Chro
Operation Method
Dual Handle
Flow Rate - Maximum
1.8 gpm
Number of Mounting Holes
4

Description

Item Tub And Shower,Two Handle,03 Series Chro

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.