Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Handle Bathroom Faucet, 4" Mount, Polished chrome 3 Hole

  • Mfr # LG48-GL0C

  • Zoro # G9028140


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck/Countertop
Finish
Polished chrome
Number of Handles
2
Operation Method
Dual Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG48-GL0C
Zoro #
G9028140
UPC #
-
Country of Origin
United States

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck/Countertop
Finish
Polished chrome
Number of Handles
2
Item
Bathroom Faucet
Operation Method
Dual Handle
Number of Mounting Holes
3
Flow Rate - Maximum
1.2 gpm
Flow Type
Aerated

Description

Bathroom Faucet,2-Hndle,4 In.,Saxton,Chrome

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.