Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pfister Dual Handle Bathroom Faucet, 8"-14" Mount, Brushed Nickel 3 Hole LG49-DE0K

Dual Handle Bathroom Faucet, 8"-14" Mount, Brushed Nickel 3 Hole (Discontinued)

  • Mfr # LG49-DE0K
  • Zoro # G9021859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG49-DE0K
Zoro #
G9021859
UPC #
-
Country of Origin
United States

Details

Mounting Hole Center to Center
8"-14"
Mounting Type
Deck/Countertop
Finish
Brushed Nickel
Number of Handles
2
Item
Bathroom Faucet
Flow Type
Aerated
Body Material
metal
Operation Method
Dual Handle
Number of Mounting Holes
3
Flow Rate - Maximum
1.2 gpm

Description

Bathroom Faucet,Arterra,8 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.