Zoro Homepage
This item is Discontinued.
Pfister Dual Handle Tub Trim, 8" Mount, Brushed Nickel 3 Hole RT6-5DFK

Dual Handle Tub Trim, 8" Mount, Brushed Nickel 3 Hole (Discontinued)

  • Mfr # RT6-5DFK
  • Zoro # G9027562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5DFK
Zoro #
G9027562
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8"
Number of Holes
3
ADA Compliant
Yes
Finish
Brushed Nickel
Flow Rate
18.0 gpm
Number of Handles
2
Flow Outlet Type
Aerated
Item
Tub Trim
Material
metal

Description

Tub Trim,2-Hndl,Waterfall,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.