Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Handle Bathroom Faucet, 8"to 15" Mount, Matte Black 3 Hole

  • Mfr # LG49-DF0B

  • Zoro # G9027650


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8"to 15"
Mounting Type
Deck/Countertop
ADA Compliant
Yes
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG49-DF0B
Zoro #
G9027650
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8"to 15"
Mounting Type
Deck/Countertop
ADA Compliant
Yes
Finish
Matte Black
Flow Rate
1.2 gpm
Number of Handles
2
Flow Outlet Type
Aerated
Item
Bathroom Faucet
Body Material
metal
Flow Type
Aerated

Description

Bthroom Faucet,Waterfall,2-Hndl,Matte Bk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.