Dual Handle Bathroom Faucet, 8" Mount, Tuscan Bronze 3 Hole
Mfr # LF-049-COYY
Zoro # G9024701
product price: $162.63
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Dual Handle
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck/Countertop
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF-049-COYY
Zoro #
G9024701
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Dual Handle
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck/Countertop
ADA Compliant
Yes
Flow Rate
1.2 gpm
Number of Handles
2
Flow Outlet Type
Aerated
Item
Bathroom Faucet
Finish
Tuscan Bronze
Description
Bath Faucet,Widespread,8-15 In.,Bronze
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.