Zoro Homepage

Dual Handle Shower, Two Handle, 07 Series Chrome, Polished chrome 3 Hole

  • Mfr # LG07-3110

  • Zoro # G3063446


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Finish
Polished chrome
Handle Type
Metal Knob
Flow Rate
2.0 gpm
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG07-3110
Zoro #
G3063446
UPC #
-
Country of Origin
China

Details

Faucet Operation
Dual Handle
Finish
Polished chrome
Handle Type
Metal Knob
Flow Rate
2.0 gpm
Number of Handles
2
Item
Shower,Two Handle,07 Series Chrome
Material
metal

Description

Item Shower,Two Handle,07 Series Chrome

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.