Dual Handle Tub Fauct Trim Kit, Polished chrome 3 Hole

  • Mfr # RT6-5CB1C

  • Zoro # G9029321


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
18.0 gpm
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5CB1C
Zoro #
G9029321
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Dual Handle
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
18.0 gpm
Number of Handles
2
Flow Outlet Type
Aerated
Item
Tub Fauct Trim Kit
Material
metal
Body Material
metal
Flow Type
Aerated

Description

Tub Fauct Trim Kit,Dck-Mnt,2-Hndl,Chrome

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.