Zoro Homepage

Dual Handle Tub Trim Kit, 8" Mount, Polished chrome 3 Hole

  • Mfr # 1T6-5100

  • Zoro # G9030143


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8"
Finish
Polished chrome
ADA Compliant
Yes
Flow Rate
18.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1T6-5100
Zoro #
G9030143
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Dual Handle
Item
Tub Trim Kit
Mounting Hole Center to Center
8"
Finish
Polished chrome
ADA Compliant
Yes
Flow Rate
18.0 gpm
Number of Handles
2
Flow Outlet Type
Aerated
Number of Holes
3

Description

Tub Trim Kit,Roman,Polished Chrome

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.