Zoro Homepage

Dual Handle Tub Trim, Tuscan Bronze 3 Hole

  • Mfr # RT6-5CB1Y

  • Zoro # G9022918


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Number of Holes
3
ADA Compliant
Yes
Flow Rate
18.0 gpm
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5CB1Y
Zoro #
G9022918
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Dual Handle
Number of Holes
3
ADA Compliant
Yes
Flow Rate
18.0 gpm
Number of Handles
2
Flow Outlet Type
Aerated
Item
Tub Trim
Finish
Tuscan Bronze
Material
metal

Description

Tub Trim,2-Handle,Roman,Tuscan Bronze,L

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.