Zoro Homepage

Endbdy Hdl S/A Cold 531 As Tb

  • Mfr # 940-972Y

  • Zoro # G808448605


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
0.8 in
Height
0.69 in
Overall Width
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-972Y
Zoro #
G808448605
UPC #
38877536568
Country of Origin
Unknown

Dimensions

Length (In.)
0.8 in
Height
0.69 in
Overall Width
0.58 in

Details

Finish
Tuscan Bronze

Description


  • •In Pfister's Tuscan Bronze finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.