Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, 1, Sink Deck or Countertop, Matte Black

  • Mfr # LG40-DF1B

  • Zoro # G4017524


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Includes
Catridge, Single Post Mounting Ring, Valve, Mounting Hardware, Pfast Connect,Ultra-Seal
Features
Accessibility to all disabled persons, Pforever Seal, lead-free, never leak guarantee, reduces water consumption by 30%, Single Control Vessel, Pfast Connect, Ultra-Seal, All Metal Construction
Flow Rate
1.2 gpm
Mounting Type
Sink Deck or Countertop
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG40-DF1B
Zoro #
G4017524
UPC #
38877616567
Country of Origin
China

Dimensions

Height
11-1/4"
Width
2-1/8"
Depth
5-27/32"

Details

Includes
Catridge, Single Post Mounting Ring, Valve, Mounting Hardware, Pfast Connect,Ultra-Seal
Item
Faucet
Features
Accessibility to all disabled persons, Pforever Seal, lead-free, never leak guarantee, reduces water consumption by 30%, Single Control Vessel, Pfast Connect, Ultra-Seal, All Metal Construction
Flow Rate
1.2 gpm
Mounting Type
Sink Deck or Countertop
Number of Holes
1
ADA Compliant
Yes
Finish
Matte Black
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, CEC Compliant, NSF 61/9 Annex G (Low lead), EPA WaterSense Certification 1.2 gpm, 4.5 L/Min, IAPMO Certified
Material
Body: Metal; Seal Disc Valve: Ceramic

Description

Pfister Kenzo Single Handle Vessel Faucet - Closed Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.