
Faucet, 1, Sink Deck or Countertop, Polished Chrome (Discontinued)
- Mfr # LG40-DF1C
- Zoro # G4036129
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG40-DF1C
Zoro #
G4036129
UPC #
38877616574
Country of Origin
China
Dimensions
Height
11-1/4"
Width
2-1/8"
Depth
5-27/32"
Details
Includes
Catridge, Single Post Mounting Ring, Valve, Mounting Hardware, Pfast Connect,Ultra-Seal
Item
Faucet
Features
Accessibility to all disabled persons, Pforever Seal, lead-free, never leak guarantee, reduces water consumption by 30%, Single Control Vessel, Pfast Connect, Ultra-Seal, All Metal Construction
Flow Rate
1.2 gpm
Mounting Type
Sink Deck or Countertop
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, CEC Compliant, NSF 61/9 Annex G (Low lead), EPA WaterSense Certification 1.2 gpm, 4.5 L/Min, IAPMO Certified
Material
Body: Metal; Seal Disc Valve: Ceramic
Description
Pfister Kenzo Single Handle Vessel Faucet - Closed Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.