Zoro Homepage

Flange Shw Hdl Tb

  • Mfr # 960-072Y

  • Zoro # G108459776


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Finish
Tuscan Bronze
Height
0.45 in
Length (In.)
0.63 in
Overall Width
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-072Y
Zoro #
G108459776
UPC #
38877521632
Country of Origin
Unknown

Dimensions

Height
0.45 in
Length (In.)
0.63 in
Overall Width
0.45 in

Details

Finish
Tuscan Bronze

Description


In Pfister's Tuscan Bronze finish
  • •Genuine Pfister Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.