Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Shower, 1, Arm, Brushed Nickel

  • Mfr # LG16-400K

  • Zoro # G0817295


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Includes
Arm Mount, Hose, Rubber Seal
Features
3 Function Showerhead, Self Cleaning Spray Head
Flow Rate
1.8 gpm
Mounting Type
Arm
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG16-400K
Zoro #
G0817295
UPC #
-
Country of Origin
China

Dimensions

Width
Shower: 3-3/32"
Depth
Hose: 60"
Face Dia.
3-3/32"

Details

Includes
Arm Mount, Hose, Rubber Seal
Item
Hand Shower
Features
3 Function Showerhead, Self Cleaning Spray Head
Flow Rate
1.8 gpm
Mounting Type
Arm
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Multi Function, Hand Held
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min

Description

Handheld Showerhead Package Brushed Nick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.