Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973-127J
Zoro #
G4030973
UPC #
38877585467
Country of Origin
China
Dimensions
Height
9-9/32"
Width
3-13/16"
Depth
2-27/32"
Face Dia.
3-13/16"
Details
Includes
Arm Mount, Catridge, Diverter Spout, Flange, Hex Wrench, Hub and Handle Showerhead, Hose, Shower Arm, Set Screw, Spout, Trim, Valve, Extension Stem
Item
Hand Shower
Features
Advanced Install, High Temperature Limit Stop, PermaBalance, Invigorating spray helps relieve tension, more coverage and a soft, even flow, Pforever Seal, Never Leak Guarantee, Wipe Clean Nozzles
Flow Rate
2.0 gpm
Mounting Type
Wall
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Multi Function, Hand Held
Standards
ASME A112.18.1, CSA B125 Certified, CEC Compliant, EPA WaterSense, IAPMO Certified
Description
Pfister Hndhld Shower S/A 8P8Phhx
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.