Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973-234J
Zoro #
G4024770
UPC #
38877632703
Country of Origin
China
Dimensions
Height
7-7/8"
Width
1-27/32"
Face Dia.
1-27/32"
Details
Includes
Hose, Wall Mount, Screws, Anchors, Drop Elbow
Item
Hand Shower
Features
Accessibility to all disabled persons, Reduces water consumption by 30% and helps average households save up to $200 in their annual water bill, Full spray provides more coverage and even flow
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Hand Held
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min
Description
Pfister Kenzo Handshower 1-Function Kz Wtrsns 1.8 GPM Pvd Brushed Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.