Zoro Homepage
This item is Discontinued.
Pfister Hand Shower, 2, Wall, Brushed Nickel LG16-1DFK

Hand Shower, 2, Wall, Brushed Nickel (Discontinued)

  • Mfr # LG16-1DFK
  • Zoro # G0817173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG16-1DFK
Zoro #
G0817173
UPC #
-
Country of Origin
China

Dimensions

Height
Shower: 7-7/8", Wall Mount: 2"
Width
Shower: 1-27/32", Drop Elbow:2", Wall Mount: 1-7/32"
Depth
Drop Elbow: 15/16", Wall Mount: 3-15/32"

Details

Includes
Hose, Wall Mount, Screws, Anchors, Drop Elbow
Item
Hand Shower
Features
Accessibility to all disabled persons, reduces water consumption by 30%, Full spray provides more coverage and even flow
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPT, 1/2"-14 NPSM
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min

Description

Kenzo Wallmount Hand Shower Kit Brushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.