Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Shower, 1, Wall, Brushed Nickel

  • Mfr # LG16-200K

  • Zoro # G4037352


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Includes
Hose, Mounting Hardware, Dual Check Valves
Features
Accessibility to all disabled persons, Reduces water consumption by 30%, Invigorating and pulsating spray applies, Rain spray provides more coverage and a soft, even flow, 3 Functions: Full, Massage, and Combo, Self-Cleaning Spray Head
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG16-200K
Zoro #
G4037352
UPC #
38877630723
Country of Origin
China

Dimensions

Height
Wall Mount: 2-7/32"
Width
Shower: 3-3/16"
Depth
Hose: 60"
Face Dia.
3-3/16"

Details

Includes
Hose, Mounting Hardware, Dual Check Valves
Item
Hand Shower
Features
Accessibility to all disabled persons, Reduces water consumption by 30%, Invigorating and pulsating spray applies, Rain spray provides more coverage and a soft, even flow, 3 Functions: Full, Massage, and Combo, Self-Cleaning Spray Head
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Multi Function, Hand Held
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min, IAPMO Certified, Pforever Warranty

Description

Pfister Wall Mount Package Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.