Zoro Homepage
This item is Discontinued.
Pfister Hand Shower, 1, Wall, Brushed Nickel LG16-300K

Hand Shower, 1, Wall, Brushed Nickel (Discontinued)

  • Mfr # LG16-300K
  • Zoro # G0817408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG16-300K
Zoro #
G0817408
UPC #
-
Country of Origin
China

Dimensions

Height
Handshower: 8-3/16", Slide Bar: 28-9/32"
Width
Handshower: 3-3/16", Slide Bar: 2", Wall Mount: 3-29/32"
Depth
Handshower: 8-3/16", Slide Bar: 28-9/32", Hose: 60"
Face Dia.
3-3/16"

Details

Includes
Slide Bar, Dual Check Valves, Hose, Drop Elbow
Item
Hand Shower
Features
Accessibility to all disabled persons, Reduces water consumption by 30%, Invigorating and pulsating spray applies, Rain spray provides more coverage and a soft, even flow, 3 Functions: Full, Massage, and Combo, Self-Cleaning Spray Head
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Multi Function, Hand Held
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), IAPMO Certified, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min, Pforever Warranty
Material
Slide Bar: Brass

Description

Slide Bar Package Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.