Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Shower, 1, Arm, Polished Chrome

  • Mfr # LG16-CB0C

  • Zoro # G4029031


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Includes
Hose, Showerarm mount
Features
Reduces water consumption by 30%, 3-Function, Invigorating and pulsating spray applies direct pressure, Rain spray provides more coverage and a soft
Flow Rate
1.8 gpm
Mounting Type
Arm
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG16-CB0C
Zoro #
G4029031
UPC #
38877630990
Country of Origin
China

Dimensions

Width
Shower: 1-9/16", Showerarm: 1-3/16", Wall Mount: 3-7/8"
Depth
Shower: 8-15/16"
Face Dia.
5-1/4"

Details

Includes
Hose, Showerarm mount
Item
Hand Shower
Features
Reduces water consumption by 30%, 3-Function, Invigorating and pulsating spray applies direct pressure, Rain spray provides more coverage and a soft
Flow Rate
1.8 gpm
Mounting Type
Arm
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min
Material
Hose: Mylar

Description

Pfister Avalon Hand Shower Package Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.